Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 3/4 Sq In., 10 Ft

  • Mfr # 5000W

  • Zoro # G0466557


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/4 in
Length
10 ft
Material
Flexible Graphite Packing with Inconel Wire
Lubrication - Packing Seals
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000W
Zoro #
G0466557
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Packing Seal Size
3/4 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/4 in
Material
Flexible Graphite Packing with Inconel Wire
Lubrication - Packing Seals
No
Max. Pressure for Pumps (PSI)
NR
Max. Pressure for Valves (PSI)
3,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Valves
Features
Standard for Steam Valve Packing. Can Use At Low Or Zero Leakoff
Max. Shaft Speed (ft/min)
NR
pH Range
1 to 14
Color
Gray
Standards
OSHA, RoHS
Item
Compression Packing Seal
Max. Temp in Steam (F)
1200
Application
Recommended for Steam Valves
For Use In
Valves
Ambient Temp. Range (F)
-100 to 650
Pressure for Pumps - Maximum
Not Rated
Shaft Speed - Maximum
Not Rated
pH - Minimum
1 pH
Product Type
Compression Packing Seal
Seal Material
Graphite
Ambient Temperature - Maximum
650 Degrees F
Temperature in Steam - Maximum
1,200 Degrees F
Ambient Temperature - Minimum
-100 Degrees F
pH - Maximum
14 pH
Pressure for Valves - Maximum
3,500 psi
Includes
Lubrication

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.