Packing Seal, 3/4 Sq In., 5 Ft
Mfr # 5000W
Zoro # G0391921
product price: $55.45
/eaKey Features
Item - Packing Seals
Compression Packing Seal
Square (In.)
3/4 in
Length
5 ft
Material
Flexible Graphite Packing with Inconel Wire
Lubrication - Packing Seals
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000W
Zoro #
G0391921
UPC #
-
Country of Origin
China
Dimensions
Length
5 ft
Overall Length
5 ft
Packing Seal Size
3/4 sq in
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.