Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 3/8 Sq In., 5 Ft

  • Mfr # 1359

  • Zoro # G2249581


product price: $54.49
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/8 in
Length
5 ft
Material
Expanded PTFE with Graphite and Aramid Corners
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359
Zoro #
G2249581
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Overall Length
5 ft
Packing Seal Size
3/8 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/8 in
Material
Expanded PTFE with Graphite and Aramid Corners
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
700 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Item
Compression Packing Seal
pH Range
3 to 11
Max. Shaft Speed (ft/min)
2,700 fpm
Standards
OSHA, RoHS
For Use In
Pumps
Features
Aramid Corners Provide Strength and Extrusion Resistance
Color
Black
Application
Used in Abrasive Slurry Applications. Also Used As End Rings
Max. Temp in Steam (F)
NR
Ambient Temp. Range (F)
-10 to 500
pH - Minimum
3 pH
Shaft Speed - Maximum
2,700 fpm
Ambient Temperature - Minimum
-10 Degrees F
Pressure for Valves - Maximum
Not Rated
Ambient Temperature - Maximum
500 Degrees F
Seal Material
Aramid, Graphite, PTFE
Includes
Lubrication
Pressure for Pumps - Maximum
700 psi
pH - Maximum
11 pH
Temperature in Steam - Maximum
Not Rated
Product Type
Compression Packing Seal

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 700 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, PTFE, Shaft Speed - Maximum 2,700 fpm, pH - Minimum 3 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.