Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/16 Sq. In., 10 ft

  • Mfr # 1575

  • Zoro # G3965692


product price: $46.95
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Length
10 ft
Material
Carbon Packing with Graphite (Continuous Filament)
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1575
Zoro #
G3965692
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Packing Seal Size
5/16 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Material
Carbon Packing with Graphite (Continuous Filament)
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
2,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Application
High Temperature Or High Shaft Speeds
Features
Carbon Is Good For High Temperatures and High Shaft Speeds
For Use In
Pumps and Valves
Color
Black
Max. Shaft Speed (ft/min)
4,000 fpm
Type
Carbon
Ambient Temp. Range (F)
650
Item
Compression Packing Seal
pH Range
0 to 14
Max. Temp in Steam (F)
1000
Standards
OSHA, RoHS
Includes
Lubrication
pH - Minimum
0 pH
Seal Material
Carbon
Product Type
Compression Packing Seal
Pressure for Pumps - Maximum
500 psi
Temperature in Steam - Maximum
1,000 Degrees F
Pressure for Valves - Maximum
2,500 psi
pH - Maximum
14 pH
Shaft Speed - Maximum
4,000 fpm
Ambient Temperature - Maximum
600 Degrees F

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.