Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/16 Sq In., 10 Ft

  • Mfr # PE1000

  • Zoro # G0348756


product price: $60.59
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Length
10 ft
Material
Graphited Aramid
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1000
Zoro #
G0348756
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Packing Seal Size
5/16 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Material
Graphited Aramid
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
800 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Color
Black
Ambient Temp. Range (F)
-400 to 550
Max. Temp in Steam (F)
NR
Item
Compression Packing Seal
Standards
OSHA, RoHS
Features
Strong and Durable Packing. Graphited Aramid Dissipates Heat Better Than Standard Yellow Aramid
pH Range
1 to 13
Application
Used in Abrasive Slurry Applications. Also Used As End Rings
Max. Shaft Speed (ft/min)
2,500 fpm
For Use In
Pumps and Valves
Pressure for Pumps - Maximum
800 psi
Seal Material
Aramid, Graphite
Includes
Lubrication
pH - Minimum
1 pH
Shaft Speed - Maximum
2,500 fpm
Ambient Temperature - Maximum
550 Degrees F
pH - Maximum
13 pH
Temperature in Steam - Maximum
Not Rated
Pressure for Valves - Maximum
Not Rated
Product Type
Compression Packing Seal
Ambient Temperature - Minimum
-400 Degrees F

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.