Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/16 Sq In., 25 Ft

  • Mfr # 5000W

  • Zoro # G3146333


product price: $44.21
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Length
25 ft
Material
Flexible Graphite Packing with Inconel Wire
Lubrication - Packing Seals
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000W
Zoro #
G3146333
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Packing Seal Size
5/16 sq in
Overall Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Material
Flexible Graphite Packing with Inconel Wire
Lubrication - Packing Seals
No
Max. Pressure for Pumps (PSI)
NR
Max. Pressure for Valves (PSI)
3,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Valves
pH Range
1 to 14
Ambient Temp. Range (F)
-100 to 650
Item
Compression Packing Seal
Features
Standard for Steam Valve Packing. Can Use At Low Or Zero Leakoff
Color
Gray
Max. Temp in Steam (F)
1200
For Use In
Valves
Application
Recommended for Steam Valves
Max. Shaft Speed (ft/min)
NR
Standards
OSHA, RoHS
Pressure for Valves - Maximum
3,500 psi
Seal Material
Graphite
pH - Minimum
1 pH
Ambient Temperature - Maximum
650 Degrees F
Pressure for Pumps - Maximum
Not Rated
Includes
Lubrication
Product Type
Compression Packing Seal
Ambient Temperature - Minimum
-100 Degrees F
Temperature in Steam - Maximum
1,200 Degrees F
pH - Maximum
14 pH
Shaft Speed - Maximum
Not Rated

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.