Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/16 Sq In., 5 Ft

  • Mfr # 1367H

  • Zoro # G2991764


product price: $32.65
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Length
5 ft
Material
PTFE
Lubrication - Packing Seals
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1367H
Zoro #
G2991764
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Packing Seal Size
5/16 sq in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Material
PTFE
Lubrication - Packing Seals
No
Max. Pressure for Pumps (PSI)
NR
Max. Pressure for Valves (PSI)
2,000 psi
Industry - Packing Seals
Food/Pharmaceutical, Potable Water
For Use In - Packing Seals
Valves
Ambient Temp. Range (F)
-400 to 500
Item
Compression Packing Seal
For Use In
Valves
Color
White
Standards
MIL-P-24396
Application
Industry Standard for Non-Steam Valves
Max. Temp in Steam (F)
NR
pH Range
0 to 14
Max. Shaft Speed (ft/min)
1,200 fpm
Features
Contains No Lubrication, Good for High Pressure Chemical Service
Pressure for Valves - Maximum
2,000 psi
Temperature in Steam - Maximum
Not Rated
Ambient Temperature - Minimum
-400 Degrees F
Seal Material
PTFE
Pressure for Pumps - Maximum
Not Rated
Ambient Temperature - Maximum
500 Degrees F
pH - Minimum
0 pH
Shaft Speed - Maximum
1,200 fpm
pH - Maximum
14 pH
Product Type
Compression Packing Seal

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 2,000 psi, Ambient Temperature - Minimum -400 Degrees F, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.