Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/16 Sq In., 5 Ft

  • Mfr # 1555

  • Zoro # G2443917


product price: $47.35
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Length
5 ft
Material
Graphite Filament with Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1555
Zoro #
G2443917
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Overall Length
5 ft
Packing Seal Size
5/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/16 in
Material
Graphite Filament with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
3,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Standards
OSHA, RoHS
Features
High Temperature Packing with a Special Solid Lubricant That Prevents Wicking
Item
Compression Packing Seal
Color
Black
For Use In
Pumps and Valves
Application
Designed for Severe Service Applications like Digestors and Chemical Pumps
pH Range
3 to 14
Max. Shaft Speed (ft/min)
4,000 fpm
Max. Temp in Steam (F)
1200
Ambient Temp. Range (F)
-450 to 800
pH - Maximum
14 pH
pH - Minimum
1 pH
Temperature in Steam - Maximum
1,200 Degrees F
Product Type
Compression Packing Seal
Includes
Lubrication
Pressure for Pumps - Maximum
500 psi
Pressure for Valves - Maximum
3,500 psi
Seal Material
Graphite
Ambient Temperature - Maximum
600 Degrees F
Shaft Speed - Maximum
4,000 fpm

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.