Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/8 Sq In., 10 Ft

  • Mfr # 1371

  • Zoro # G1451843


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Length
10 ft
Material
Meta-Aramid
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371
Zoro #
G1451843
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Overall Length
10 ft
Packing Seal Size
5/8 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Material
Meta-Aramid
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Color
White
Features
Aramid Yarn is Strong and Durable. White Packing Reduces Staining and Contamination
Max. Shaft Speed (ft/min)
2,000 fpm
Max. Temp in Steam (F)
NR
Ambient Temp. Range (F)
-10 to 550
For Use In
Pumps and Valves
Item
Compression Packing Seal
External Coating - Packing Seals
Silicone Oil
Application
Used in Abrasive Slurry Applications Requiring a White Packing. Also Used as End Rings
pH Range
1 to 14
Standards
OSHA, RoHS
Product Type
Compression Packing Seal
External Coating
Silicone Oil
Shaft Speed - Maximum
2,000 fpm
pH - Minimum
1 pH
Ambient Temperature - Minimum
-10 Degrees F
Temperature in Steam - Maximum
Not Rated
Includes
Lubrication
Ambient Temperature - Maximum
550 Degrees F
pH - Maximum
14 pH
Pressure for Pumps - Maximum
500 psi
Pressure for Valves - Maximum
Not Rated
Seal Material
Aramid, PTFE

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 1 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.