Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/8 Sq In., 10 Ft

  • Mfr # 1392S

  • Zoro # G3393171


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Length
10 ft
Material
Novoloid/Aramid with PTFE
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1392S
Zoro #
G3393171
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Packing Seal Size
5/8 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Material
Novoloid/Aramid with PTFE
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
400 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Chemical, General Service, Waste/Water Treatment
For Use In - Packing Seals
Pumps
Application
Ideal General Service Non-Black Packing with PTFE for Water Pumps
Features
Composite Packing with a Unique Blend of Yarns is More Durable Than Acrylic Packings
External Coating - Packing Seals
Petrolatum
Standards
OSHA, RoHS
Item
Compression Packing Seal
pH Range
2 to 12
Ambient Temp. Range (F)
-10 to 400
Max. Temp in Steam (F)
NR
For Use In
Pumps and Valves
Max. Shaft Speed (ft/min)
1,200 fpm
Color
Brown
Ambient Temperature - Minimum
-10 Degrees F
Ambient Temperature - Maximum
400 Degrees F
Shaft Speed - Maximum
1,200 fpm
Pressure for Valves - Maximum
Not Rated
Pressure for Pumps - Maximum
400 psi
Product Type
Compression Packing Seal
Includes
Lubrication
pH - Maximum
12 pH
Temperature in Steam - Maximum
Not Rated
pH - Minimum
2 pH
External Coating
Petrolatum
Seal Material
Aramid, Carbon, PTFE

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.