Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/8 Sq In., 10 Ft

  • Mfr # 5000

  • Zoro # G2419654


product price: $52.25
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Length
10 ft
Material
Flexible Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000
Zoro #
G2419654
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Packing Seal Size
5/8 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Material
Flexible Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
250 psi
Max. Pressure for Valves (PSI)
2,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Ambient Temp. Range (F)
-450 to 650
Features
High Temperature Packing That Can Be Used In Pumps and Steam Valves
Max. Temp in Steam (F)
1200
Standards
OSHA
Item
Compression Packing Seal
pH Range
0 to 14
For Use In
Pumps and Valves
Max. Shaft Speed (ft/min)
4,000 fpm
Color
Gray
Application
Good Choice for Boiler Feed and Condensate Pumps and Also Chemical and Petrochemical Applications
pH - Minimum
0 pH
Seal Material
Graphite
Ambient Temperature - Maximum
650 Degrees F
pH - Maximum
14 pH
Includes
Lubrication
Temperature in Steam - Maximum
1,200 Degrees F
Pressure for Valves - Maximum
2,500 psi
Product Type
Compression Packing Seal
Pressure for Pumps - Maximum
250 psi
Ambient Temperature - Minimum
-400 Degrees F
Shaft Speed - Maximum
4,000 fpm

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.