Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 5/8 Sq In., 25 Ft

  • Mfr # 1359

  • Zoro # G3452172


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Length
25 ft
Material
Expanded PTFE with Graphite and Aramid Corners
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359
Zoro #
G3452172
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Packing Seal Size
5/8 sq in
Overall Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
5/8 in
Material
Expanded PTFE with Graphite and Aramid Corners
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
700 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Item
Compression Packing Seal
Ambient Temp. Range (F)
-10 to 500
pH Range
3 to 11
For Use In
Pumps
Max. Temp in Steam (F)
NR
Features
Aramid Corners Provide Strength and Extrusion Resistance
Standards
OSHA, RoHS
Application
Used in Abrasive Slurry Applications. Also Used As End Rings
Color
Black
Max. Shaft Speed (ft/min)
2,700 fpm
pH - Maximum
11 pH
Product Type
Compression Packing Seal
Pressure for Valves - Maximum
Not Rated
Includes
Lubrication
Shaft Speed - Maximum
2,700 fpm
Ambient Temperature - Maximum
500 Degrees F
Pressure for Pumps - Maximum
700 psi
pH - Minimum
3 pH
Seal Material
Aramid, Graphite, PTFE
Temperature in Steam - Maximum
Not Rated
Ambient Temperature - Minimum
-10 Degrees F

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 700 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, PTFE, Shaft Speed - Maximum 2,700 fpm, pH - Minimum 3 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.