Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 7/16 Sq In., 10 Ft

  • Mfr # 1367S

  • Zoro # G3204677


product price: $115.88
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
10 ft
Material
PTFE
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1367S
Zoro #
G3204677
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Overall Length
10 ft
Packing Seal Size
7/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Material
PTFE
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
250 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Chemical, General Service
For Use In - Packing Seals
Pumps, Valves
Item
Compression Packing Seal
Max. Shaft Speed (ft/min)
1,200 fpm
Standards
MIL-P-24396
pH Range
0 to 14
Max. Temp in Steam (F)
NR
External Coating - Packing Seals
Silicone Oil
Features
White PTFE Packing Reduces Staining and Contamination
Color
White
Application
Excellent pH Range and Used Frequently in Chemical and Food Processing
For Use In
Pumps and Valves
Ambient Temp. Range (F)
-400 to 500
Pressure for Valves - Maximum
Not Rated
Temperature in Steam - Maximum
Not Rated
Seal Material
PTFE
pH - Maximum
14 pH
External Coating
Silicone Oil
pH - Minimum
0 pH
Product Type
Compression Packing Seal
Shaft Speed - Maximum
1,200 fpm
Ambient Temperature - Minimum
-400 Degrees F
Includes
Lubrication
Pressure for Pumps - Maximum
250 psi
Ambient Temperature - Maximum
500 Degrees F

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.