Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 7/16 Sq In., 10 Ft

  • Mfr # 5080

  • Zoro # G3369317


product price: $74.25
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
10 ft
Material
Flexible Graphite Packing with Carbon Corners
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080
Zoro #
G3369317
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Overall Length
10 ft
Packing Seal Size
7/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Material
Flexible Graphite Packing with Carbon Corners
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
3,000 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Max. Temp in Steam (F)
1200
Application
Good Choice for Boiler Feed and Condensate Pumps. Excellent Packing for Steam Valves
Features
High Temperature Packing That Can Be Used In Pumps and Steam Valves. Can Run At Low Or No Leak
Color
Gray
Ambient Temp. Range (F)
-400 to 650
Max. Shaft Speed (ft/min)
4,000 fpm
Item
Compression Packing Seal
pH Range
0 to 14
For Use In
Pumps and Valves
Standards
OSHA, RoHS
External Coating
Petrolatum
Shaft Speed - Maximum
4,000 fpm
Temperature in Steam - Maximum
1,200 Degrees F
Pressure for Pumps - Maximum
500 psi
Pressure for Valves - Maximum
3,000 psi
Ambient Temperature - Minimum
-300 Degrees F
Ambient Temperature - Maximum
1,200 Degrees F
Includes
Lubrication
pH - Maximum
14 pH
Product Type
Compression Packing Seal
pH - Minimum
2 pH
Seal Material
Carbon, Graphite

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 1,200 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Petrolatum, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 3,000 psi, Includes Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.