Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 7/16 Sq In., 25 Ft

  • Mfr # 1347AF

  • Zoro # G2318093


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
25 ft
Material
Acrylic/PTFE
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1347AF
Zoro #
G2318093
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Overall Length
25 ft
Packing Seal Size
7/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Material
Acrylic/PTFE
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
300 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
General Service, Waste/Water Treatment
For Use In - Packing Seals
Pumps, Valves
External Coating - Packing Seals
Petrolatum
Max. Shaft Speed (ft/min)
2,300 fpm
pH Range
2 to 12
Ambient Temp. Range (F)
-10 to 450
Features
Inexpensive White Acryllic Packing
Application
General Service Use When a White Packing is Preferred
For Use In
Pumps and Valves
Standards
OSHA, RoHS
Item
Compression Packing Seal
Max. Temp in Steam (F)
NR
Color
White
Temperature in Steam - Maximum
Not Rated
External Coating
Petrolatum
pH - Minimum
2 pH
pH - Maximum
12 pH
Includes
Lubrication
Product Type
Compression Packing Seal
Ambient Temperature - Maximum
450 Degrees F
Seal Material
Acrylic, PTFE
Shaft Speed - Maximum
2,300 fpm
Pressure for Pumps - Maximum
500 psi
Ambient Temperature - Minimum
-10 Degrees F
Pressure for Valves - Maximum
100 psi

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 450 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Acrylic, PTFE, Shaft Speed - Maximum 2,300 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 100 psi, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.