Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 7/16 Sq In., 25 Ft

  • Mfr # 1371

  • Zoro # G3318856


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
25 ft
Material
Meta-Aramid
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371
Zoro #
G3318856
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Overall Length
25 ft
Packing Seal Size
7/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Material
Meta-Aramid
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Max. Shaft Speed (ft/min)
2,000 fpm
External Coating - Packing Seals
Silicone Oil
pH Range
1 to 14
For Use In
Pumps and Valves
Application
Used in Abrasive Slurry Applications Requiring a White Packing. Also Used as End Rings
Color
White
Item
Compression Packing Seal
Standards
OSHA, RoHS
Max. Temp in Steam (F)
NR
Features
Aramid Yarn is Strong and Durable. White Packing Reduces Staining and Contamination
Ambient Temp. Range (F)
-10 to 550
Shaft Speed - Maximum
2,000 fpm
Seal Material
Aramid, PTFE
Includes
Lubrication
External Coating
Silicone Oil
Pressure for Valves - Maximum
Not Rated
Ambient Temperature - Minimum
-10 Degrees F
Product Type
Compression Packing Seal
Ambient Temperature - Maximum
550 Degrees F
pH - Maximum
14 pH
pH - Minimum
1 pH
Temperature in Steam - Maximum
Not Rated
Pressure for Pumps - Maximum
500 psi

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 1 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.