Packing Seal, 7/16 Sq In., 25 Ft
Mfr # 1389
Zoro # G1795132
product price: $392.34
/ea
Free Shipping & Returns
Key Features
Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
25 ft
Material
100% GFO(TM) Expanded PTFE with Graphite
Lubrication - Packing Seals
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1389
Zoro #
G1795132
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Length
25 ft
Packing Seal Size
7/16 sq in
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.