Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 7/16 Sq In., 25 Ft

  • Mfr # 5000

  • Zoro # G2356191


product price: $60.70
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
25 ft
Material
Flexible Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000
Zoro #
G2356191
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Packing Seal Size
7/16 sq in
Overall Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Material
Flexible Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
250 psi
Max. Pressure for Valves (PSI)
2,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Standards
OSHA
Max. Shaft Speed (ft/min)
4,000 fpm
Max. Temp in Steam (F)
1200
For Use In
Pumps and Valves
Item
Compression Packing Seal
Features
High Temperature Packing That Can Be Used In Pumps and Steam Valves
Color
Gray
pH Range
0 to 14
Application
Good Choice for Boiler Feed and Condensate Pumps and Also Chemical and Petrochemical Applications
Ambient Temp. Range (F)
-450 to 650
Ambient Temperature - Maximum
650 Degrees F
Temperature in Steam - Maximum
1,200 Degrees F
pH - Minimum
0 pH
Shaft Speed - Maximum
4,000 fpm
Ambient Temperature - Minimum
-400 Degrees F
Pressure for Valves - Maximum
2,500 psi
Product Type
Compression Packing Seal
pH - Maximum
14 pH
Seal Material
Graphite
Pressure for Pumps - Maximum
250 psi
Includes
Lubrication

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.