Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 7/16 Sq In., 5 Ft

  • Mfr # 1350

  • Zoro # G1329404


product price: $46.95
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
5 ft
Material
Para-Aramid
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350
Zoro #
G1329404
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Packing Seal Size
7/16 sq in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Material
Para-Aramid
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Standards
OSHA, RoHS
Color
Yellow
Max. Shaft Speed (ft/min)
2,500 fpm
pH Range
3 to 11
For Use In
Pumps and Valves
Item
Compression Packing Seal
Application
Used in Abrasive Slurry Applications. Also Used As End Rings
Features
Aramid Yarn is Strong and Durable Packing
Max. Temp in Steam (F)
NR
Ambient Temp. Range (F)
-10 to 500
Includes
Lubrication
Ambient Temperature - Minimum
-10 Degrees F
Product Type
Compression Packing Seal
Seal Material
Aramid, PTFE
Pressure for Pumps - Maximum
500 psi
Ambient Temperature - Maximum
500 Degrees F
Temperature in Steam - Maximum
Not Rated
Shaft Speed - Maximum
2,500 fpm
Pressure for Valves - Maximum
Not Rated
pH - Minimum
3 pH
pH - Maximum
11 pH

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 3 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.