Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 7/16 Sq. In., 5 ft

  • Mfr # 1575

  • Zoro # G4226302


product price: $47.39
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Length
5 ft
Material
Carbon Packing with Graphite (Continuous Filament)
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1575
Zoro #
G4226302
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Packing Seal Size
7/16 sq in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
7/16 in
Material
Carbon Packing with Graphite (Continuous Filament)
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
2,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
For Use In
Pumps and Valves
Type
Carbon
Color
Black
Max. Shaft Speed (ft/min)
4,000 fpm
pH Range
0 to 14
Item
Compression Packing Seal
Max. Temp in Steam (F)
1000
Ambient Temp. Range (F)
650
Features
Carbon Is Good For High Temperatures and High Shaft Speeds
Application
High Temperature Or High Shaft Speeds
Standards
OSHA, RoHS
Temperature in Steam - Maximum
1,000 Degrees F
Includes
Lubrication
Ambient Temperature - Maximum
600 Degrees F
pH - Maximum
14 pH
Pressure for Pumps - Maximum
500 psi
Shaft Speed - Maximum
4,000 fpm
pH - Minimum
0 pH
Pressure for Valves - Maximum
2,500 psi
Product Type
Compression Packing Seal
Seal Material
Carbon

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.