Zoro Homepage

Packing Seal, 9/16 Sq. In., 10 ft

  • Mfr # 1575

  • Zoro # G4112561


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
9/16 in
Length
10 ft
Material
Carbon Packing with Graphite (Continuous Filament)
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1575
Zoro #
G4112561
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Packing Seal Size
9/16 sq in
Overall Length
10 ft

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.