Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 9/16 sq. in., 25 ft.

  • Mfr # 1382

  • Zoro # G8854754


product price: $293.25
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
9/16 in
Length
25 ft
Material
Expanded PTFE with Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1382
Zoro #
G8854754
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Overall Length
25 ft
Packing Seal Size
9/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
9/16 in
Material
Expanded PTFE with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
300 psi
Industry - Packing Seals
Chemical, General Service, Waste/Water Treatment
For Use In - Packing Seals
Pumps
Item
Compression Packing Seal
pH Range
0 to 14
For Use In
Pumps, Valves, Sludge, Paper, and Chemical
Ambient Temp. Range (F)
-400 to 550
Color
Black
Max. Shaft Speed (ft/min)
3,800 fpm
Standards
OSHA
Pressure for Pumps - Maximum
500 psi
Pressure for Valves - Maximum
1,500 psi
Temperature in Steam - Maximum
Not Rated
Ambient Temperature - Maximum
550 Degrees F
Seal Material
Graphite, PTFE
pH - Minimum
0 pH
Product Type
Compression Packing Seal
Includes
Lubrication
Shaft Speed - Maximum
800 RPM
pH - Maximum
14 pH

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.