Zoro Homepage

Packing Seal, 9/16 sq. in., 5 ft.

  • Mfr # 1030AF

  • Zoro # G8854763


product price: $73.19
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
9/16 in
Length
5 ft
Material
Novoloid/Aramid with Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030AF
Zoro #
G8854763
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Overall Length
5 ft
Packing Seal Size
9/16 sq in

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 200 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 3 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum 1,200 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.