Zoro Homepage

Packing Seal, Carbon, 1/4 Sq. In., 5 ft

  • Mfr # 1578

  • Zoro # G4019434


product price: $28.49
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/4 in
Length
5 ft
Material
Carbon Packing with PTFE (Continuous Filament)
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1578
Zoro #
G4019434
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Overall Length
5 ft
Packing Seal Size
1/4 sq in

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.