Zoro Homepage

Packing Seal, Carbon, 3/16 Sq. In., 10 ft

  • Mfr # 1578

  • Zoro # G4227903


product price: $32.29
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/16 in
Length
10 ft
Material
Carbon Packing with PTFE (Continuous Filament)
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1578
Zoro #
G4227903
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Overall Length
10 ft
Packing Seal Size
3/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/16 in
Material
Carbon Packing with PTFE (Continuous Filament)
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Pulp/Paper
For Use In - Packing Seals
Pumps, Valves
For Use In
Pumps and Valves
Type
Carbon
pH Range
0 to 14
Features
Carbon Is Good For High Temperatures and High Shaft Speeds
Max. Shaft Speed (ft/min)
3,500 fpm
Application
High Temperature Or High Shaft Speeds
Max. Temp in Steam (F)
650
Item
Compression Packing Seal
Color
Black
Ambient Temp. Range (F)
650
Standards
OSHA, RoHS
pH - Maximum
14 pH
Seal Material
Carbon
pH - Minimum
0 pH
Product Type
Compression Packing Seal
Temperature in Steam - Maximum
650 Degrees F
Includes
Lubrication
Ambient Temperature - Maximum
600 Degrees F
Pressure for Valves - Maximum
2,500 psi
Shaft Speed - Maximum
4,000 fpm
Pressure for Pumps - Maximum
500 psi

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.