Zoro Homepage

Packing Seal, Carbon, 3/4 Sq. In., 5 ft

  • Mfr # 1578

  • Zoro # G3977741


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/4 in
Length
5 ft
Material
Carbon Packing with PTFE (Continuous Filament)
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1578
Zoro #
G3977741
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Packing Seal Size
3/4 sq in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/4 in
Material
Carbon Packing with PTFE (Continuous Filament)
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Pulp/Paper
For Use In - Packing Seals
Pumps, Valves
Features
Carbon Is Good For High Temperatures and High Shaft Speeds
Max. Shaft Speed (ft/min)
3,500 fpm
Application
High Temperature Or High Shaft Speeds
Type
Carbon
For Use In
Pumps and Valves
Item
Compression Packing Seal
Max. Temp in Steam (F)
650
Ambient Temp. Range (F)
650
pH Range
0 to 14
Color
Black
Standards
OSHA, RoHS
Temperature in Steam - Maximum
650 Degrees F
Pressure for Valves - Maximum
2,500 psi
pH - Maximum
14 pH
Ambient Temperature - Maximum
600 Degrees F
Product Type
Compression Packing Seal
Includes
Lubrication
pH - Minimum
0 pH
Shaft Speed - Maximum
4,000 fpm
Pressure for Pumps - Maximum
500 psi
Seal Material
Carbon

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.