Zoro Homepage

Packing Seal, Carbon, 3/8 Sq. In., 25 ft

  • Mfr # 1578

  • Zoro # G4010361


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/8 in
Length
25 ft
Material
Carbon Packing with PTFE (Continuous Filament)
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1578
Zoro #
G4010361
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Packing Seal Size
3/8 sq in
Overall Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/8 in
Material
Carbon Packing with PTFE (Continuous Filament)
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Pulp/Paper
For Use In - Packing Seals
Pumps, Valves
Ambient Temp. Range (F)
650
Max. Temp in Steam (F)
650
Type
Carbon
For Use In
Pumps and Valves
Item
Compression Packing Seal
Application
High Temperature Or High Shaft Speeds
Color
Black
Max. Shaft Speed (ft/min)
3,500 fpm
Features
Carbon Is Good For High Temperatures and High Shaft Speeds
pH Range
0 to 14
Standards
OSHA, RoHS
Shaft Speed - Maximum
4,000 fpm
Pressure for Pumps - Maximum
500 psi
Ambient Temperature - Maximum
600 Degrees F
Seal Material
Carbon
Includes
Lubrication
Product Type
Compression Packing Seal
pH - Maximum
14 pH
Pressure for Valves - Maximum
2,500 psi
Temperature in Steam - Maximum
650 Degrees F
pH - Minimum
0 pH

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.