Shaft Seal, Axial Lip, 2 In, PK6
Mfr # Chekseals 981
Zoro # G4057812
product price:Â $69.06
/pk 6, $11.51/eaKey Features
Shaft Size (In.)
2 in
Seat Thickness
0.375 in
Seal Material
Nitrile
Standard Industry Seal Number
981
Seal Type
Axial Lip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Chekseals 981
Zoro #
G4057812
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shaft Size (In.)
2 in
Seat Thickness
0.375 in
For Shaft Diameter
2 1/8 in
Details
Seal Material
Nitrile
Standard Industry Seal Number
981
Seal Type
Axial Lip
Item
Shaft Seal
Min. Temp. (F)
-20 Degrees F
Seal Bore (In.)
2 39/64 in
Max. Temp. (F)
225 Degrees F
Material Content Code
NBR
Compatible with Media Type
Water, Water-Glycol, Water-Soluble Oil
Maximum Temperature
225 Degrees F
Shaft Seal Type
Axial Lip Seal
Gasket Material
Nitrile
Standards
ANAB Accredited, ISO 9001:2000, UL Listed
Minimum Temperature
-20 Degrees F
Description
Shaft Seal, For Shaft Diameter 2 1/8 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.