Zoro Homepage

10", 110-Teeth Circular Saw Blade

  • Mfr # 5TNZ9

  • Zoro # G8536735


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cold Saws
Application
Metal Cutting
Plate Thickness
0.078 in
Arbor Hole
1 1/4 in
Tip Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TNZ9
Zoro #
G8536735
UPC #
-
Country of Origin
United States

Dimensions

Plate Thickness
0.078 in
Cutting Depth
1-7/8 in Solid, 2-15/16 in Tube
Blade Dia.
10 in
Arbor Size
1 1/4 in
Blade Dia. - English
10 in
Blade Dia. - Metric
250 mm
Cutting Depth in Tubing
2 15/16 in
Cut Width
0.12 in
Cutting Depth in Solid Stock
1 7/8 in
Overall Diameter - Imperial
10 in
Overall Thickness
0.08 in
Overall Diameter - Metric
254 mm

Details

Item
Cold Saw Blade
Number of Teeth
110
For Use With
Cold Saws
Application
Metal Cutting
Arbor Hole
1 1/4 in
Tip Material
Bi-Metal
For Use With Saw Type
Cold Saws
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Blade Type
Metal Cutting
Kerf
0.078"
Primary Saw Application
Specialty
Hook Angle
18 Degrees
Max. RPM
500 RPM
Material
Steel
Metal Cutting Type
Thick Metal
Materials Cut
Ferrous Metals, Steel
Max. Blade Speed
575 RPM
Blade Material
Steel
Blade Mounting Holes
2/11/63, 2/8/45
Primary Material Application
Steel, Steel Alloys
For Workpiece Material
Ferrous Metals, Steel, Steel Alloy
Compatible Product Type
Cold Saws
Speed - Maximum
575 RPM

Description

Cold Saw Blade, Blade Dia. - Metric 250 mm, Blade Dia. - English 10 in, Max. Blade Speed 575 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 110, Cutting Depth in Tubing 2 15/16 in, Cutting Depth in Solid Stock 1 7/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thick Metal, Cut Width 0.12 in, Blade Material Steel, Tip Material Bi-Metal, Hook Angle 18 Degrees , Tooth Grind ATB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.