Zoro Homepage

10" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth

  • Mfr # 9629310

  • Zoro # G4860689


product price: $44.29
/ea

Key Features

Type
Standard Duty
Handle Material
Black Oxide
Throat Depth (In.)
3-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629310
Zoro #
G4860689
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
3-15/16"

Details

Item
L Clamp
Type
Standard Duty
Handle Material
Black Oxide
Max. Jaw Opening (In.)
10"

Description

The PALMGREN - 9629310 is a Standard Duty L Clamp, a variant of the bar clamp, designed to hold workpieces at right angles or to facilitate clearance for fixtures, fastening, welding, or glue-up operations during assembly. Suitable for clamping with an L-shaped profile to reach into corners and around obstructions.

Key Features of the PALMGREN - 9629310 L Clamp include:

  • Handle Material: Black oxide-coated steel.
  • Max. Jaw Opening: 10 inches.
  • Throat Depth: 3-15/16 inches.
  • Type: Standard-duty L Clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.