Zoro Homepage

16" HD L-Clamp, 0-16", Copper Spindle, Copper Handle and 4-3/4 Throat Depth

  • Mfr # 9629416

  • Zoro # G4860585


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Handle Material
Copper
Throat Depth (In.)
4-3/4
Max. Jaw Opening (In.)
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629416
Zoro #
G4860585
UPC #
726896294162
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
4-3/4

Details

Item
HD L-Clamp,0-16",Copper Spindle
Type
Heavy Duty
Handle Material
Copper
Max. Jaw Opening (In.)
16"

Description

The PALMGREN - 9629416 is an L-clamp equipped with a copper spindle. It is designed to secure materials during clamping operations with its jaw design and clamping arrangement. The handle material being copper, is used to adjust the tension and hold of the clamp. Applications of the clamp include woodworking, welding, and fitting.

Key Features of the PALMGREN - 9629416 L-clamp:

  • Handle Material: Copper
  • Max Jaw Opening: 16 inches for clamping different sizes of materials or items.
  • Throat Depth: 4-3/4 inches, to allow for clamping of large or wide work pieces.
  • Build Classification: The Heavy Duty build of the clamp is designed to withstand rigorous and demanding use.
  • Type: L-clamp, a versatile tool design catering to a variety of clamping needs across various fields.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.