Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth

  • Mfr # 9629436

  • Zoro # G4860530


product price: $184.42
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Handle Material
Copper
Throat Depth (In.)
6-7/8
Max. Jaw Opening (In.)
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629436
Zoro #
G4860530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
6-7/8

Details

Item
HD L-Clamp,0-20",Copper Spindle
Type
Heavy Duty
Handle Material
Copper
Max. Jaw Opening (In.)
20"

Description

The PALMGREN - 9629436 is a heavy-duty L-clamp with a copper spindle. It is intended for clamping and holding of workpieces. With a handle made from copper, it offers a sturdy grip during use, making it a vital tool for industries requiring precise and stable clamping.

Key Features of the PALMGREN - 9629436 HD L-Clamp:

  • Handle material: copper.
  • Jaw opening: 20 inches (max).
  • Throat depth: 6-7/8 inches.
  • Type: Heavy-Duty clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.