Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" HD L-Clamp, 0-24", Copper Spindle, Copper Handle and 6-7/8 Throat Depth

  • Mfr # 9629438

  • Zoro # G4860521


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Handle Material
Copper
Throat Depth (In.)
6-7/8
Max. Jaw Opening (In.)
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629438
Zoro #
G4860521
UPC #
726896294384
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
6-7/8

Details

Item
HD L-Clamp,0-24",Copper Spindle
Type
Heavy Duty
Handle Material
Copper
Max. Jaw Opening (In.)
24"

Description

The PALMGREN - 9629438 is a Heavy Duty L-Clamp with a Copper Spindle. The bar clamp is rated for gripping and holding applications, and it can accommodate work pieces of varying sizes thanks to a maximum jaw opening of 24 inches. Constructed with durable materials, it is a reliable addition to your toolbox.

Key Features of the PALMGREN - 9629438 HD L-Clamp:

  • Handle Material: The clamp's handle is primarily composed of copper, providing a sturdy and durable grip.
  • Item Description: This Heavy Duty L-Clamp features a copper spindle for added strength and durability.
  • Max. Jaw Opening: With a maximum opening of 24 inches, this clamp is versatile and can work with a range of different sized workpieces.
  • Throat Depth: A throat depth of 6-7/8 inches means it has a significant reach and can handle larger workpieces.
  • Type: The L-Clamp is constructed for use in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.