Zoro Homepage

4 in Light Duty Machine Vise with Swivel Base

  • Mfr # 9618402

  • Zoro # G2983915


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
4 in
Duty Rating
Light Duty
Overall Height
6 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9618402
Zoro #
G2983915
UPC #
726896184029
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
4 in
Overall Height
6 in
Overall Length
16 in
Throat Depth
1 3/4 in
Throat Depth (In.)
1 3/4 in
Overall Length (In.)
12-1/8
Jaw Width (In.)
4 in
Overall Height (In.)
4-3/4
Overall Width
10 in

Description

If you are looking for a machine vise that is light duty, the Palmgren 410B 4" Light Duty Machine Vise with Swivel Base is an excellent choice. This standard milling machine vise features a swivel base and a standard body. The jaw width of this product is 4 in., while its max opening is 4 in. It has a light duty rating and can handle up to 4000 lb of pressure. Its jaws have.0.002 in of deflection at 4000 lb, which means it will provide smooth operation when working on your projects. When it comes to precision work, the Palmgren 410B 4" Light Duty Machine Vise with Swivel Base gets the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.