4" Light Duty Drill Press Vise, 4" with
Mfr # 9612401
Zoro # G1651233
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Jaw Width
4"
Duty Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9612401
Zoro #
G1651233
UPC #
726896124018
Country of Origin
United States
Dimensions
Jaw Width
4"
Details
Item
Drill Press Vise,4"
Duty Rating
Light Duty
Description
The Palmgren 9612401 4" Light Duty Drill Press Vise is an essential tool for any workshop. It is designed to securely hold your work piece, while allowing you to drill holes in it. This light duty drill press vise has a jaw width of 4 inches. The Palmgren 9612401 4" Light Duty Drill Press Vise will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.