Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Light Duty Machine Vise with Fixed Base

  • Mfr # 9618401

  • Zoro # G1743262


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
4 in
Duty Rating
Light Duty
Overall Height
5 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9618401
Zoro #
G1743262
UPC #
726896184012
Country of Origin
United States

Dimensions

Jaw Width
4 in
Overall Height
5 in
Overall Length
12 in
Throat Depth
1 3/4 in
Throat Depth (In.)
1 3/4 in
Jaw Width (In.)
4 in
Overall Height (In.)
3-3/8
Overall Length (In.)
12-1/8
Overall Width
9 in
Mounting Slot Length
1 in
Mounting Slot/Keyway Width
5/8 in

Details

Item
Machine Vise
Base Type
Fixed
Duty Rating
Light Duty
Features
Can be used on Drill Presses, Mills/Drills, Milling Machines and Grinders, Center of Base is Open for Holding Work Through the Body of Vise, Fixed Jaw is Grooved Horizontally and Vertically for Holding Round Stock
Bed/Base
0.001 in
Jaw Opening (In.)
4 in
Max. Opening
4"
Jaw Plate
0.002 in
Type
Machine Vise
Jaw Deflection
.0.002 in At 4000 lbs
Jaw Material
Steel
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder
Machine Vise Type
Standard
Jaw Face Type
Smooth, V-Grooved
Clamping Force - Maximum
2,000 lbf
Lead Screw Type
V-Thread
Bed/Base Parallel Tolerance - Maximum
0.0001 in
Jaw Deflection - Maximum
0.002 in
Jaw Opening - Maximum
4 in

Description

Machine Vise, Machine Vise, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 12-1/8, Overall Height (In.) 3-3/8, Clamping Force (Lb.) -, Jaw Deflection .0.002 in At 4000 lbs, Jaw Plate 0.002 in, Bed/Base 0.001 in, Can be used on Drill Presses, Mills/Drills, Milling Machines and Grinders, Center of Base is Open for Holding Work Through the Body of Vise, Fixed Jaw is Grooved Horizontally and Vertically for Holding Round Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.