Zoro Homepage

6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep

  • Mfr # 9629236

  • Zoro # G4860646


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
6"
Throat Depth
9-7/8"
Body Material
Steel
Clamping Pressure
1800 lb.
Duty Rating
Regular Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629236
Zoro #
G4860646
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
9-7/8"

Details

Item
C-Clamp
Max. Opening
6"
Body Material
Steel
Clamping Pressure
1800 lb.
Duty Rating
Regular Duty
Finish
Nickel and Chrome Plated (Body)

Description

C-Clamp,0-6 In.,XtraDeep,Copper Spindle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.