Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Heavy Duty Combination Vise with Swivel Base

  • Mfr # 9629746

  • Zoro # G4550752


product price: $381.25
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
6"
Duty Rating
Heavy Duty
Overall Height
8 3/4 in
Overall Length
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629746
Zoro #
G4550752
UPC #
081834297460
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
6"
Overall Height
8 3/4 in
Overall Length
15 3/4 in
Throat Depth
3 3/4 in
Mounting Hole Dia.
1/2 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
6 in
Overall Width
8 in
Throat Depth - Vises
3 3/4 in
Pipe Diameter - Maximum
3 1/2 in
Pipe Diameter - Minimum
1/4 in
Jaw Face Width
6 in
Mounting Hole Diameter
1/2 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Large Anvil, Precision Fit Slide Bar to 0.003 in
Body Casting
60,000 psi
Duty Rating - Vises
Heavy Duty
Max. Opening
7"
Swivel Angle
360 Degrees
Number of Mounting Points
4
Base Type - Vises
Swivel
Swivel Angle - Vises
360 Degrees
Material -Vises
Ductile Iron
Body Casting Tensile Strength
60,000 psi
Jaw Face - Vises
Serrated
Jaw Face
Serrated
Jaw Type
Replaceable
Pipe Jaw Included
Yes
Quick-Acting
No
Number of Lock Down Bolts
2
Pipe Capacity - Vises
1/4 in to 3-1/2 in
Item - Vises
Combination Vise
Product Grouping - Vises
Bench Vises
Pipe Capacity
1/4" to 3-1/2"
Max. Opening Range
5-1/8 in to 7 in
Deep Throat
No
Material
Ductile Iron
High Visibility
No
Reversible
No
Max. Opening - Vises
7 in
Jaw Material
Steel
High-Visibility
No
Jaw Attachment Type
Replaceable
Includes Rotating Head
No
Jaw Opening - Maximum
7 in
Jaw Pad Material
Steel
Body Material
Ductile Alloy
Vise Type
Combination Vise
Base Swivel Angle
360 Degrees
Base Material
Ductile Iron
Jaw Face Type
Serrated
Number of Mounting Holes
4
Body Tensile Strength
65,000 psi
Includes Pipe Jaw
Yes
Spindle Type
Enclosed
Base Tensile Strength
65,000 psi

Description

Combination Vise, Body Tensile Strength 65,000 psi, Spindle Type Enclosed, Jaw Face Width 6 in, Jaw Opening - Maximum 7 in, Throat Depth 3 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Ductile Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 65,000 psi, Base Type Swivel, Body Material Ductile Alloy, Features Large Anvil, Precision Fit Slide Bar to 0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.