6" Light Duty Ind. Style Angle Vise, w/Swivel Base, 6" with Swivel Base
Mfr # 9611602
Zoro # G1652003
product price: $771.99
/ea
Free Shipping & Returns
Key Features
Base Type
Swivel
Jaw Width
6"
Duty Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9611602
Zoro #
G1652003
UPC #
726896116020
Country of Origin
China
Dimensions
Jaw Width
6"
Details
Item
Ind. Style Angle Vise,w/Swivel Base,6"
Base Type
Swivel
Duty Rating
Light Duty
Description
Ind. Style Angle Vise,w/Swivel Base,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.