Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Sanding Belt, 6" W, 69" L, 36 Grit 9681328

Sanding Belt, 6" W, 69" L, 36 Grit (Discontinued)

  • Mfr # 9681328
  • Zoro # G1650140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9681328
Zoro #
G1650140
UPC #
726896813288
Country of Origin
United States

Dimensions

Width
6"
Length
69"

Details

Item
Abrasive Belt,6"x69",36 Grit
Grit
36

Description

Abrasive Belt,6 In.x69 In.,36 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.