Zoro Homepage

Air Tapping Arm, 700 rpm, 16 ft.-lb., 43 In

  • Mfr # 9680421

  • Zoro # G5580181


product price: $3,055.99
/ea
Free Shipping & Returns

Key Features

Free Speed
700 RPM
Torque
16 ft-lb
Max. Tap Capacity Steel
3/8 in
Max. Tap Capacity Aluminum
1/2 in
Reach
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680421
Zoro #
G5580181
UPC #
081834804217
Country of Origin
Taiwan, Province of China

Dimensions

Tooling Size
1
Tool Holder Size
Size 1

Details

Item
Air Tapping Arm
Free Speed
700 RPM
Torque
16 ft-lb
Max. Tap Capacity Steel
3/8 in
Max. Tap Capacity Aluminum
1/2 in
Reach
43 in
Number of Speeds
1
Includes
Air Preparation Unit with Filter, High Torque Reversible Air Motor, Pressure Gauge, Quick Change Tooling Adapter, Regulator and Lubricator, Stationary Bench Bracket, Vertical Motor Bracket
Weight Capacity
40 lb
Max. Pressure
120 psi
Reversible
Yes
CFM @ Full Load
24 cfm
Required Pressure
90 psi
Maximum Tapping Capacity - Steel
3/8 in
Air Consumption
24 cfm
Maximum Operating Pressure
120 psi
Maximum Reach
37 in
Maximum Tapping Capacity - Aluminum
1/2 in
Minimum Reach
3.9 in

Description

Air Tapping Arm, Maximum Reach 37 in, Minimum Reach 3.9 in, Maximum Tapping Capacity - Steel 3/8 in, Maximum Tapping Capacity - Aluminum 1/2 in, Included Tap Holder Sizes Not Applicable, Tool Holder Size Size 1, Free Speed 700 RPM, Torque 16 ft-lb, Air Consumption 24 cfm, Number of Speeds 1, Includes Air Preparation Unit with Filter, High Torque Reversible Air Motor, Pressure Gauge, Quick Change Tooling Adapter, Regulator and Lubricator, Stationary Bench Bracket, Vertical Motor Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.