Zoro Homepage

Arbor press, 1 Ton

  • Mfr # 9661101

  • Zoro # G4937405


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1 ton
Swing (In.)
8 in
Table Work Surface (In.)
4-1/2 x 6 in
Anvil Dia. Work Area (In.)
4 1/2 in
Range of Slot Widths (In.)
1/2 to 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661101
Zoro #
G4937405
UPC #
726896611013
Country of Origin
China

Dimensions

Anvil Dia. Work Area (In.)
4 1/2 in
Range of Slot Widths (In.)
1/2 to 1-1/4 in
Ram Dimensions (In.)
1 x 1 in
Max. Work Height (In.)
6 1/8 in
Width (In.)
6 5/16 in
Base Size (In.)
6-5/16 x 11-1/8 in
Ram Hole Dia. x Depth (In.)
1/2 x 3/4 in
Height (In.)
11 1/8 in
Depth (In.)
11 1/8 in

Details

Force in Tons
1 ton
Swing (In.)
8 in
Table Work Surface (In.)
4-1/2 x 6 in
Features
Adjustable Depth Stop With Fine Adjustment, Comes With 3 Press Bits: Pointed, Heavy Duty Cast Iron And Steel Construction, Removable Steel Anvil With Four Different Slot Positions, Reversible Ram With Hole & Magnet For Inches Or Tools, Rounded & Square
Construction
Cast iron
Item
Arbor Press
Includes
Arbor Press, Anvil, Adjustable Feed Handle, Side Mounted Hand Wheel, Reversible Ram, Arbor Press (3) Piece Bit Set, Depth Stop
Force Range (Lbs.)
2000 lb

Description

Arbor Press, Force in Tons 1 ton, Force Range (Lbs.) 2000 lb, Swing (In.) 8 in, Table Work Surface (In.) 4-1/2 x 6 in, Anvil Dia. Work Area (In.) 4 1/2 in, Range of Slot Widths (In.) 1/2 to 1-1/4 in, Max. Work Height (In.) 6 1/8 in, Ram Dimensions (In.) 1 x 1 in, Ram Hole Dia. x Depth (In.) 1/2 x 3/4 in, Height (In.) 11 1/8 in, Width (In.) 6 5/16 in, Depth (In.) 11 1/8 in, Base Size (In.) 6-5/16 x 11-1/8 in, Cast Iron Construction

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.