Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor press, 1/2 Ton

  • Mfr # 9661051

  • Zoro # G4937396


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1/2 ton
Swing (In.)
7 1/2 in
Table Work Surface (In.)
3-3/8 x 5 in
Anvil Dia. Work Area (In.)
3 3/8 in
Range of Slot Widths (In.)
3/8 to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661051
Zoro #
G4937396
UPC #
726896610511
Country of Origin
China

Dimensions

Anvil Dia. Work Area (In.)
3 3/8 in
Range of Slot Widths (In.)
3/8 to 3/4 in
Base Size (In.)
5-1/8 x 9-3/8 in
Height (In.)
9 3/8 in
Width (In.)
5 1/8 in
Max. Work Height (In.)
4 5/8 in
Ram Hole Dia. x Depth (In.)
3/8 x 3/4 in
Depth (In.)
9 3/8 in
Ram Dimensions (In.)
3/4 x 3/4 in

Details

Force in Tons
1/2 ton
Swing (In.)
7 1/2 in
Table Work Surface (In.)
3-3/8 x 5 in
Force Range (Lbs.)
1000 lb
Includes
Adjustable Feed Handle, Anvil, Arbor Press, Arbor Press (3) Piece Bit Set, Depth Stop, Reversible Ram
Item
Arbor Press
Construction
Cast iron
Features
Adjustable Depth Stop With Fine Adjustment, Comes With 3 Press Bits: Pointed, Heavy Duty Cast Iron And Steel Construction, Removable Steel Anvil With Four Different Slot Positions, Reversible Ram With Hole & Magnet For Inches Or Tools, Rounded & Square

Description

Arbor Press, Force in Tons 1/2 ton, Force Range (Lbs.) 1000 lb, Swing (In.) 7 1/2 in, Table Work Surface (In.) 3-3/8 x 5 in, Anvil Dia. Work Area (In.) 3 3/8 in, Range of Slot Widths (In.) 3/8 to 3/4 in, Max. Work Height (In.) 4 5/8 in, Ram Dimensions (In.) 3/4 x 3/4 in, Ram Hole Dia. x Depth (In.) 3/8 x 3/4 in, Height (In.) 9 3/8 in, Width (In.) 5 1/8 in, Depth (In.) 9 3/8 in, Base Size (In.) 5-1/8 x 9-3/8 in, Cast Iron Construction

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.