Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Belt Grinder, 1, Corded, 230 V 9682410

Belt Grinder, 1, Corded, 230 V (Discontinued)

  • Mfr # 9682410
  • Zoro # G6423630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9682410
Zoro #
G6423630
UPC #
726896824109
Country of Origin
Italy

Dimensions

Belt Size (In.)
2 x 67
Dust Collection Port Size (In.)
4
Overall Height (In.)
55
Overall Depth (In.)
28
Idler Drum Size (In.)
2 x 1-3/4
Overall Width (In.)
21

Details

Item
Belt Grinder
HP
1
Belt SFPM
2225, 4455
Corded/Cordless
Corded
Voltage
230
Table Work Surface (In.)
12 x 11
Corded/Banded
Corded
Table Material
Steel
Hz
60
Phase
3
Agency Compliance
CE
Amps AC
1.8
Operation
For Sanding, Edge Finishing, Radius Sanding

Description

Belt Grinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.