Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Belt/Disc Grinder, 2-1/2, 16 Disc Dia, 1680/3360 RPM Disc Speed, Corded, 230 V (Discontinued)

  • Mfr # 9682413
  • Zoro # G6423606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9682413
Zoro #
G6423606
UPC #
726896824130
Country of Origin
Italy

Dimensions

Disc Dia. (In.)
16
Belt Size (In.)
4 x 16
Idler Drum Size (In.)
4 x 5
Dust Collection Port Size (In.)
4
Disc Table Size (In.)
17-3/4 x 9
Overall Height (In.)
63
Platen Size (In.)
18-1/2 x 5
Overall Depth (In.)
24
Overall Width (In.)
32

Details

Item
Belt/Disc Grinder
HP
2-1/2
Disc Speed (RPM)
1680/3360
Belt SFPM
2900 to 5800
Corded/Cordless
Corded
Voltage
230
Table Work Surface (In.)
17-3/4 x 9
Disc Table Tilt-Out Angle (Deg.)
0 to 90
Belt Table Tilt Angle (Deg.)
0 to 90
Corded/Banded
Corded
Agency Compliance
CE
Operation
Grinding and Finishing
Phase
3
Hz
60
Table Material
Steel

Description

Belt/Disc Grinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.