Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Step Pulley DrillPress, 16Speed, 15"

  • Mfr # 9680157

  • Zoro # G5442617


product price: $1,471.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Number of Speeds
16
Power Down Feed Included
No
Includes
Chuck with Key and Arbor
Spindle Taper
2MT
Tilting Angle
45 Degrees and Rotates a Full 360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680157
Zoro #
G5442617
UPC #
726896801575
Country of Origin
China

Dimensions

Overall Length
27 in
Maximum Overall Height
43 in
Table Width
11 1/2 in
Table Slot Width
5/8 in
Maximum Spindle-to-Table Height
11 in
Table Length
11 1/2 in

Details

Item
Bench Step Pulley DrillPress,16Speed,15"
Number of Speeds
16
Power Down Feed Included
No
Includes
Chuck with Key and Arbor
Spindle Taper
2MT
Tilting Angle
45 Degrees and Rotates a Full 360 Degrees
Spindle Travel
5 in
Application
Drilling, Metal Working
Table Tilt
45 Degrees Left and Right
Downfeed Type
Manual
Drill Press Type
Benchtop
Chuck Style
Keyed
Drilling Capacity in Cast Iron
5/8 in
Number of Spindle Speeds
16
Minimum Spindle Speed
138 RPM
Spindle-to-Column Distance
7 1/2 in
Speed Range
138 to 3,476 RPM
Power Source
Corded
Maximum Spindle Speed
3,476 RPM
Current
7.3/3.7 A
Table Slot
Yes
Table Shape
Square

Description

Bench Step Pulley DrillPress,16Speed,15 In., Power Down Feed Included No, Drill Press Type Benchtop, Spindle-to-Column Distance 7 1/2 in, Spindle Taper 2MT, Number of Speeds 16, Chuck Style Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.