Zoro Homepage

Bench Vise, 5"x5", Knurled

  • Mfr # 9629695

  • Zoro # G610866123


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
8 1/2 in
Overall Length
16 1/2 in
Throat Depth
2 7/8 in
Features
Slide Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629695
Zoro #
G610866123
UPC #
726896296951
Country of Origin
India

Dimensions

Overall Height
8 1/2 in
Overall Length
16 1/2 in
Throat Depth
2 7/8 in
Overall Width
8 in
Anvil Width
2 3/8 in
Anvil Length
3 1/2 in
Jaw Face Width
5 in

Details

Item
Bench Vise
Base Type
Swivel
Features
Slide Bar
Jaw Material
Steel
Base Mount Type
Bolt Down Stationary Base
Jaw Opening - Maximum
5 in
Material Process
Cast
Jaw Attachment Type
Replaceable
Body Material
Cast Iron
Vise Type
Utility Bench Vise
Includes Pipe Jaw
Yes
Body Tensile Strength
45,000 psi
Jaw Face Type
Knurled
High-Visibility
No
Includes Rotating Head
No
Spindle Type
Covered

Description

Bench Vise, Body Tensile Strength 45,000 psi, Spindle Type Covered, Jaw Face Width 5 in, Jaw Opening - Maximum 5 in, Throat Depth 2 7/8 in, Jaw Face Type Knurled, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/2 in, Anvil Width 2 3/8 in, Base Mount Type Bolt Down Stationary Base, Base Swivel Angle Not Applicable, Base Type Swivel, Body Material Cast Iron, Features Slide Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.