Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Vise, 6"x6", Knurled

  • Mfr # 9629686

  • Zoro # G010866167


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
7 1/4 in
Overall Length
17 in
Throat Depth
2 7/8 in
Jaw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629686
Zoro #
G010866167
UPC #
726896296869
Country of Origin
India

Dimensions

Overall Height
7 1/4 in
Overall Length
17 in
Throat Depth
2 7/8 in
Overall Width
8 1/2 in
Jaw Face Width
6 in
Anvil Length
3 1/8 in
Anvil Width
2 7/8 in
Pipe Diameter - Maximum
1 in

Details

Item
Bench Vise
Base Type
Swivel
Jaw Material
Steel
Material Process
Cast
Body Tensile Strength
30,000 psi
Jaw Attachment Type
Replaceable
Jaw Face Type
Knurled
Body Material
Cast Iron
Base Mount Type
Bolt Down Swivel Base
Jaw Opening - Maximum
6 in
Vise Type
Bench Vise
Includes Pipe Jaw
Yes
Includes Rotating Head
No
High-Visibility
No
Spindle Type
Covered
Base Swivel Angle
360 Degrees

Description

Bench Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 6 in, Jaw Opening - Maximum 6 in, Throat Depth 2 7/8 in, Jaw Face Type Knurled, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/8 in, Anvil Width 2 7/8 in, Base Mount Type Bolt Down Swivel Base, Base Swivel Angle 360 Degrees , Base Type Swivel, Body Material Cast Iron, Jaw Attachment Type Replaceable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.