Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Vise, 6"x6", Knurled

  • Mfr # 9629696

  • Zoro # G010866082


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 3/4 in
Overall Length
19 in
Throat Depth
3 in
Features
Slide Bar
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629696
Zoro #
G010866082
UPC #
726896296968
Country of Origin
India

Dimensions

Overall Height
9 3/4 in
Overall Length
19 in
Throat Depth
3 in
Overall Width
9 in
Anvil Width
2 5/8 in
Jaw Face Width
6 in
Anvil Length
3 5/8 in

Details

Item
Bench Vise
Features
Slide Bar
Jaw Material
Steel
Body Tensile Strength
45,000 psi
Material Process
Cast
Jaw Opening - Maximum
6 in
Body Material
Cast Iron
Vise Type
Utility Bench Vise
Jaw Attachment Type
Replaceable
Includes Pipe Jaw
Yes
Jaw Face Type
Knurled
Includes Rotating Head
No
Base Mount Type
Bolt Down Stationary Base
High-Visibility
No
Spindle Type
Covered

Description

Bench Vise, Body Tensile Strength 45,000 psi, Spindle Type Covered, Jaw Face Width 6 in, Jaw Opening - Maximum 6 in, Throat Depth 3 in, Jaw Face Type Knurled, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Anvil Length 3 5/8 in, Anvil Width 2 5/8 in, Base Mount Type Bolt Down Stationary Base, Base Swivel Angle Not Applicable, Body Material Cast Iron, Features Slide Bar, Jaw Attachment Type Replaceable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.