Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Vise, Ductile Iron, 8 1/2" H

  • Mfr # 9629755

  • Zoro # G303528499


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
8 1/2 in
Overall Length
15 in
Throat Depth
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629755
Zoro #
G303528499
UPC #
726896297552
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8 1/2 in
Overall Length
15 in
Throat Depth
3 3/4 in
Throat Depth Range
Less than 4 in
Throat Depth - Vises
3 3/4 in
Jaw Width - Vises
5 1/2 in
Mounting Hole Dia.
1/2 in
Overall Width
10 1/4 in
Pipe Diameter - Maximum
3 1/2 in
Pipe Diameter - Minimum
3/8 in
Jaw Face Width
5 1/2 in
Mounting Hole Diameter
1/2 in

Details

Item
Bench Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Design Patented in the U.S.A. All Palmgren Products are Backed with a Limited Lifetime Warranty, Flatten or Form a Wide Range of Materials on the Extra Large Machined Anvil
Swivel Angle - Vises
360 Degrees
Quick-Acting
No
Jaw Material
Iron
Reversible
No
Base Type - Vises
Clamp-On Swivel
Deep Throat
No
Max. Opening - Vises
5 3/4 in
Body Casting Tensile Strength
65,000 psi
Number of Lock Down Bolts
2
Pipe Capacity - Vises
3/8 to 3 1/2 in
Rotating Angle
360 Degrees
Jaw Face - Vises
Knurled
Jaw Type
Replaceable
Duty Rating - Vises
Heavy Duty
Max. Opening Range
3 in to 5 in
High-Visibility
No
Product Grouping - Vises
Bench Vises
Number of Mounting Points
4
Pipe Jaw Included
Yes
Item - Vises
Combination Vise
Material -Vises
Ductile Iron
Spindle Type
Enclosed
Jaw Pad Material
Steel
Base Material
Ductile Iron
Includes Rotating Head
No
Vise Type
Bench Vise
Includes Pipe Jaw
Yes
Body Material
Ductile Iron
Jaw Face Type
Knurled
Base Mount Type
Clamp-On
Base Swivel Angle
360 Degrees
Jaw Attachment Type
Replaceable
Base Tensile Strength
65,000 psi
Number of Mounting Holes
4
Body Tensile Strength
65,000 psi
Jaw Opening - Maximum
5 3/4 in

Description

Combination Bench and Pipe Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.